Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Utility Dome Lamp, LED, 12V,

  • Mfr # 61E41

  • Zoro # G3717174


product price: $56.29
/ea

Key Features

Voltage
12V DC
Lens Color
Clear
Diameter
4-21/64 in
Lighting Technology
LED
Housing Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61E41
Zoro #
G3717174
UPC #
089373149776
Country of Origin
United States

Dimensions

Diameter
4-21/64 in
Width - Vehicle Lighting
3/4 in
Depth
4-1/3
Overall Height
3/4 in
Overall Diameter
4 5/16 in
Overall Width
3/4 in

Details

Voltage
12V DC
Lens Color
Clear
Lighting Technology
LED
Housing Color
Clear
Material
Polycarbonate/Rubber
Shape
Round
Termination Type
Male Pin For Multiple Pigtail and Connection Options
Lamp Life
50,000 hr
Wiring Connection - Vehicle Lighting
Pigtail
Mounting Type
Grommet
Mounting - Vehicle Lighting
Permanent
Includes
Housing
Item
Dome Light
Used For
Utility
Housing Material
Polycarbonate
Features
Hardwired for Integration Into Current Wiring System, Shock-Absorbing and Weatherproof Housing
Lens Material
Polycarbonate
Current
0.6 A
Installation Type
Permanent
Mount Style
Surface
Light Type
Dome Light
Electrical Connection
Pigtail
Includes Electrical Connection
Electrical Connection Not Included
Maximum Brightness
290 lm
Series
WhiteLight Series
Mount Type
Bracket, Grommet

Description

Dome Light, Shape Round, Operating Voltage 12V DC, Lens Color Clear, Overall Diameter 4 5/16 in, Maximum Brightness 290 lm, Electrical Connection Pigtail, Overall Length Not Applicable, Includes Electrical Connection Electrical Connection Not Included, Overall Width 3/4 in, Overall Height 3/4 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Bracket, Grommet, Standards Not Applicable, Series WhiteLight Series, Lighting Technology LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.