Zoro Homepage

Sealed Beam Led Combo

  • Mfr # 94401-5

  • Zoro # G310791701


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Includes
Adapter Block (for 2E1 Style Harnesses)
Lens Color
Clear
Housing Color
Black
Voltage
9 to 30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94401-5
Zoro #
G310791701
UPC #
089373008967
Country of Origin
China

Dimensions

Overall Depth
2 7/8 in
Overall Width
6 1/2 in
Overall Height
4 1/8 in

Details

Item
SEALED BEAM LED COMBO
Lighting Technology
LED
Includes
Adapter Block (for 2E1 Style Harnesses)
Lens Color
Clear
Housing Color
Black
Voltage
9 to 30V DC
Wattage
18 W, 23 W
Features
Headlight Uses a Hard Coated, UV Protected, High Impact Resistant Polycarbonate Lens that Resists Cracking and Yellowing, Improve the Driving Experience for Drivers by Decreasing Eye Fatigue and Providing Better Detail, thus Decreasing Chances for Accidents
Light Type
Headlight
Beam Type
High Beam, Low Beam
Electrical Connection
H4 Connector
Minimum Brightness
910 lm
IP Rating
IP67
Current
0.7 A to 1.7 A
Includes Electrical Connection
Electrical Connection Included
Lens Material
Polycarbonate
Standards
FMVSS 108
Shape
Rectangular
Maximum Brightness
1,150 lm
Housing Material
Aluminum

Description

SEALED BEAM LED COMBO, Light Type Headlight, Lighting Technology LED, Beam Type High Beam, Low Beam, Includes Electrical Connection Electrical Connection Included, Electrical Connection H4 Connector, Shape Rectangular, Overall Height 4 1/8 in, Overall Width 6 1/2 in, Overall Depth 2 7/8 in, Housing Material Aluminum, IP Rating IP67, Current 0.7 A to 1.7 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.