Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealed Marker Lamp Pigtail, Length: 6 in

  • Mfr # 67001

  • Zoro # G3182356


product price: $2.19
/ea

Key Features

Length
6 in
Description/Special Features
Fits 2 in, and 2 1/2 in round and beehive-style LED and incandescent lamps, Slim-line 0.180 male
Type
Double Seal, Ring Terminal Ground, Blunt Cut Wire, Slim-Line 0.180 Male
Wire Type
Blunt Cut Wire
Connector Type
Blunt Cut/Ring Terminal, PL-10 Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67001
Zoro #
G3182356
UPC #
089373006512
Country of Origin
Mexico

Dimensions

Length
6 in
Length (Straight Wireway)
6 in
Overall Length
6 in
Wire Sizes Included
18 AWG
Wire Length
6 in

Details

Item
Pigtail
Description/Special Features
Fits 2 in, and 2 1/2 in round and beehive-style LED and incandescent lamps, Slim-line 0.180 male
Type
Double Seal, Ring Terminal Ground, Blunt Cut Wire, Slim-Line 0.180 Male
Wire Type
Blunt Cut Wire
Connector Type
Blunt Cut/Ring Terminal, PL-10 Connector
Features
Factory-Molded Plugs, Corrosion Resistant
Compatible Product Type
2 1/2 in Round Marker Lamps, 2 in Round Marker Lamps
Wire Material
GPT
Number of Connectors
2
Product Type
Pigtail
Number of Wires
2

Description

Pigtail, Product Type Pigtail, Connector Type Blunt Cut/Ring Terminal, PL-10 Connector, Number of Wires 2, Wire Length 6 in, Number of Connectors 2, Compatible Product Type 2 1/2 in Round Marker Lamps, 2 in Round Marker Lamps, Wire Sizes Included 18 AWG, Features Factory-Molded Plugs, Corrosion Resistant, Overall Length 6 in, Wire Material GPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.