Side Marker Light
Mfr # G1902-5
Zoro # G516328442
product price: $14.39
/eaKey Features
Overall Height
0.87 in
Lens Color
Red
Lighting Technology
LED
Lens Material
Polycarbonate
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G1902-5
Zoro #
G516328442
UPC #
89373126425
Country of Origin
China
Dimensions
Overall Height
0.87 in
Overall Width
1.23 in
Overall Length
3.93 in
Details
Lens Color
Red
Lighting Technology
LED
Lens Material
Polycarbonate
Shape
Rectangular
Housing Color
White
Housing Material
Polycarbonate
Mount Type
Surface Mount
Description
LED; Rectangular; 3.93 Inch Length x 1.23 Inch Width x 0.87 Inch Height; Red Lens; Polycarbonate Housing; With 3-Diode LED/ With Retail Pack
- Hermetic Lens To Housing Seal
- Uses The Same UBS Double Seal Pigtail As The Incandescent Version For A Quick Plug-And-Go(R) Retrofit
- Fits All Popular Mountings And Grommets
- Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.