Zoro Homepage

Side Turn, Aerodynamic, Yellow

  • Mfr # 52023

  • Zoro # G2500671


product price: $20.99
/ea

Key Features

Lighting Technology
Incandescent
Lens Color
Amber
Voltage
12V DC
Color
Yellow
Lighting Technology - Vehicle Lighting
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52023
Zoro #
G2500671
UPC #
089373451084
Country of Origin
United States

Dimensions

Length - Vehicle Lighting
5 15/16 in
Width - Vehicle Lighting
2 1/4 in
Height - Vehicle Lighting
2 1/2 in
Overall Height
2 1/2 in
Overall Depth
5 15/16 in
Overall Width
5 15/16 in

Details

Item
Side Turn Marker Lamp
Lighting Technology
Incandescent
Lens Color
Amber
Voltage
12V DC
Color
Yellow
Lighting Technology - Vehicle Lighting
Incandescent
Manufacturer Warranty - Vehicle Lighting
1 Year Warranty
Includes
Black Base
Wiring Connection - Vehicle Lighting
Pigtail
Standards
FMVSS 108
Mounting - Vehicle Lighting
Permanent
Lamp Type
incandescent
Lens Shape - Vehicle Lighting
Oval
Material
Polycarbonate
Shape
Oval
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Features
One-Way Check Valve
Electrical Connection
Male Pin
Light Type
Turn Signal Light
Installation Type
Permanent
Mount Style
Surface
Current
0.6 to 2.1 A
Compatible Electrical Connection Manufacturer Model Number
66900, 66904, 66905
Mount Type
Screw
Operating Voltage
12V DC

Description

Side Turn Marker Lamp, Lighting Technology Incandescent, Light Type Turn Signal Light, Lens Color Amber, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Width 5 15/16 in, Overall Depth 5 15/16 in, Current 0.6 to 2.1 A, Electrical Connection Male Pin, Compatible Electrical Connection Grainger Part Number 2CWW6, 2CWW8, 2VPL5, Compatible Electrical Connection Manufacturer Model Number 66900, 66904, 66905, Mount Type Screw, Mount Style Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.