Zoro Homepage

Slow Emblem Reflector

  • Mfr # 71152

  • Zoro # G3332375


product price: $30.89
/ea

Key Features

Lens Shape - Vehicle Lighting
Triangle
Lens Color - Vehicle Lighting
Orange, Red
Length - Vehicle Lighting
13 3/4 in
Width - Vehicle Lighting
13 3/4 in
Height - Vehicle Lighting
13 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71152
Zoro #
G3332375
UPC #
089373805771
Country of Origin
China

Dimensions

Length - Vehicle Lighting
13 3/4 in
Width - Vehicle Lighting
13 3/4 in
Height - Vehicle Lighting
13 3/4 in
Length
13-3/4"
Diameter
13-3/4"
Width
13-3/4"
Overall Length
13 3/4 in
Overall Width
13 3/4 in
Mounting Hole Diameter
6 in

Details

Item
Reflector
Lens Shape - Vehicle Lighting
Triangle
Lens Color - Vehicle Lighting
Orange, Red
Mounting - Vehicle Lighting
Removable
Shape
Triangle
Color
Orange/Red
Standards
FMVSS SAE Code A
Reflector Material
ABS, Acrylic
Mounting Style
Screws, Bolts, or Rivets
Federal Motor Vehicle Safety Standards Met
ASAE S276.3, SAE J943A
Mounting Hardware Included
No
Indoor or Outdoor Use
Outdoor
Reflector Color
Orange, Red
Permanence
Removable

Description

Reflector, Mounting Style Screws, Bolts, or Rivets, Triangle, Orange, Red, Overall Width 13 3/4 in, Overall Length 13 3/4 in, Federal Motor Vehicle Safety Standards Met ASAE S276.3, SAE J943A, Indoor or Outdoor Use Outdoor, Mounting Hardware Included No, Mounting Hole Diameter 6 in, Permanence Removable, Reflector Material ABS, Acrylic, Standards FMVSS SAE Code A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.