Zoro Homepage

Small Rectangular LED Utility Lamp

  • Mfr # 60421

  • Zoro # G2576226


product price: $15.89
/ea

Key Features

Voltage
13.5V DC
Lens Color
Clear
Length
2-5/8"
Lighting Technology
LED
Housing Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60421
Zoro #
G2576226
UPC #
089373123684
Country of Origin
United States

Dimensions

Length
2-5/8"
Width
1-1/4"
Depth
7/8"
Width - Vehicle Lighting
1/2 in
Overall Width
1/2 in
Overall Length
2 5/8 in
Overall Height
1 1/4 in
Diameter
2 in

Details

Voltage
13.5V DC
Lens Color
Clear
Lighting Technology
LED
Housing Color
White
Material
polycarbonate
Wiring Connection - Vehicle Lighting
Pigtail
Termination Type
Pigtail
Shape
Rectangular
Item
Courtesy Light
Mounting Type
Surface
Mounting - Vehicle Lighting
Permanent
Features
Hermetic Lens to Housing Seal
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Light Type
Courtesy Light
Electrical Connection
Pigtail
Current
0.2 A
Mount Type
Grommet
Includes Electrical Connection
Electrical Connection Not Included
Mount Style
Surface
Installation Type
Permanent
Series
15 Series
Compatible Electrical Connection Manufacturer Model Number
66800, 66840, 66850, 66851, 67001, 67050

Description

Courtesy Light, Shape Rectangular, Operating Voltage 13.5V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness Not Applicable, Electrical Connection Pigtail, Overall Length 2 5/8 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 1/2 in, Overall Height 1 1/4 in, Compatible Electrical Connection Manufacturer Model Number 66800, 66840, 66850, 66851, 67001, 67050, Mount Style Surface, Mount Type Grommet, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.