Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snow Plow Lamps, PK2

  • Mfr # 64261-4

  • Zoro # G2684552


product price: $138.99
/pk 2, $69.50/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Lens Shape - Vehicle Lighting
Rectangular
Lumens - Vehicle Lighting
40,000 lm/25,000 lm
Material
polycarbonate
Length
7-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64261-4
Zoro #
G2684552
UPC #
089373006659
Country of Origin
United States

Dimensions

Length
7-7/8"
Height - Vehicle Lighting
5 1/2 in
Length - Vehicle Lighting
12 in
Width - Vehicle Lighting
6 in
Depth
6"
Width
11-7/8"
Overall Height
5 1/2 in
Overall Width
6 in
Overall Depth
12 in

Details

Shape
Rectangular
Lens Shape - Vehicle Lighting
Rectangular
Lumens - Vehicle Lighting
40,000 lm/25,000 lm
Material
polycarbonate
Sub-Category
Headlights
Wiring Connection - Vehicle Lighting
Hardwired
Color
Clear
Standards
H, I2, P
Post
1/2 13 x 1 1/2
Number of Bulbs
2
Lamp Type
Halogen
Lighting Technology - Vehicle Lighting
Halogen
Mounting - Vehicle Lighting
Pedestal
Termination Type
Hardwired
Type
Sealed Beam
Includes
(2) Lamps
Item
Snow Plow Light Kit
Volt Bulb
12
Lens Color
Clear, Yellow
Features
Parking and Turn Signal Lights
Housing Color
Black
Housing Material
Polycarbonate
Voltage
12V DC
Lens Material
Glass, Polycarbonate
Lighting Technology
Halogen
Beam Type
High Beam, Low Beam
Mount Style
Surface
Heated
Non-Heated
Minimum Brightness
25,000 lm
Mount Type
Stud
Series
Per-Lux
Light Type
Snowplow Light
Electrical Connection
Hardwired
Maximum Brightness
40,000 lm
Current
3.5 to 5 A
Vehicle Side
Universal
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Includes Electrical Connection
Electrical Connection Included
Operating Voltage
12V DC

Description

Snow Plow Light Kit, Light Type Snowplow Light, Lighting Technology Halogen, Heated Non-Heated, Vehicle Class 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Vehicle Side Universal, Beam Type High Beam, Low Beam, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Stud, Electrical Connection Hardwired, Shape Rectangular, Number of Bulbs 2, Overall Height 5 1/2 in, Overall Width 6 in, Overall Depth 12 in, Housing Material Polycarbonate, IP Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.