Zoro Homepage

Socket, ISO, Split Pin, Nylon, 7-Pole

  • Mfr # 82-1043

  • Zoro # G5965841


product price: $15.59
/ea

Key Features

For Use With
16-10 Gauge Wires; 8 Gauge Ground Wire
Application
ISO and Auxiliary Applications
Connection Type
7-Pole
Type
Socket
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-1043
Zoro #
G5965841
UPC #
621935088613
Country of Origin
India

Details

For Use With
16-10 Gauge Wires; 8 Gauge Ground Wire
Item
Socket,ISO,Split Pin,Nylon,7-Pole
Application
ISO and Auxiliary Applications
Connection Type
7-Pole
Type
Socket
Material
Nylon
Accessory Type
Socket,ISO,Split Pin,Nylon,7-Pole

Description

Socket,ISO,Split Pin,Nylon,7-Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.