Solder Pellet with Flux, Gray, PK25
Mfr # 84-9600
Zoro # G0588427
product price: $18.19
/pk 25, $0.73/eaKey Features
Color
Gray
Melting Range (Deg.)
361
Type
Gray
Application
Battery Cable Soldering
Features
Color Coded to Industry Standards, Improves Your Electrical Connection by Filling in Any Surface Irregularities and Corrosion Points
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84-9600
Zoro #
G0588427
UPC #
-
Country of Origin
Mexico
Details
Item
Solder Pellet
Color
Gray
Melting Range (Deg.)
361
Gauge
6
Type
Gray
Application
Battery Cable Soldering
Features
Color Coded to Industry Standards, Improves Your Electrical Connection by Filling in Any Surface Irregularities and Corrosion Points
Form
Pellet
Melting Temperature (Maximum)
361 Degrees F
Description
Solder Pellet, Form Pellet, Melting Temperature (Maximum) 361 Degrees F, For Joining Copper, Application Battery Cable Soldering, Color Gray, Features Color Coded to Industry Standards, Improves Your Electrical Connection by Filling in Any Surface Irregularities and Corrosion Points, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.