Zoro Homepage

Square Dome Lamp with Switch

  • Mfr # 61221

  • Zoro # G0310335


product price: $33.19
/ea

Key Features

Lighting Technology - Vehicle Lighting
Incandescent
Material
ABS/Polycarbonate
Lens Shape - Vehicle Lighting
Square
Wiring Connection - Vehicle Lighting
Hardwired
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61221
Zoro #
G0310335
UPC #
089373002507
Country of Origin
Taiwan, Province of China

Dimensions

Width - Vehicle Lighting
1 1/2 in
Length - Vehicle Lighting
5 3/4 in
Height - Vehicle Lighting
5 3/4 in
Overall Height
5 1/4 in
Overall Width
1 5/8 in
Overall Length
5 7/8 in

Details

Lighting Technology - Vehicle Lighting
Incandescent
Material
ABS/Polycarbonate
Lens Shape - Vehicle Lighting
Square
Wiring Connection - Vehicle Lighting
Hardwired
Shape
Square
Current Rating
1.5A
Lens Color - Vehicle Lighting
Clear, White
Includes
Switch
Volt Bulb
12
Item
Dome Light
Mounting - Vehicle Lighting
Permanent
Lens Color
Clear
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Voltage
12V DC
Housing Color
Black
Lighting Technology
Incandescent
Light Type
Dome Light
Includes Electrical Connection
Electrical Connection Included
Mount Style
Surface
Installation Type
Permanent
Current
1.5 A
Mount Type
Screw
Electrical Connection
Blunt Cut
Operating Voltage
12V DC

Description

Dome Light, Shape Square, Operating Voltage 12V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness Not Applicable, Electrical Connection Blunt Cut, Overall Length 5 7/8 in, Includes Electrical Connection Electrical Connection Included, Overall Width 1 5/8 in, Overall Height 5 1/4 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.