SQUARE LED WORK LAMP ASM
- Mfr # BZ201-5
- Zoro # G922413664
product price:Â
$
66.65
/ea
Key Features
Current
0.5 A @ 28V DC, 1 A @ 13.5V DC
Overall Width
4 5/16 in
Includes
Wall Charger
Lens Material
Polycarbonate
Maximum Brightness
1,100 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BZ201-5
- Zoro #
- G922413664
- UPC #
- 089373175621
- Country of Origin
- China
- Current
- 0.5 A @ 28V DC, 1 A @ 13.5V DC
- Includes
- Wall Charger
- Lens Material
- Polycarbonate
- Maximum Brightness
- 1,100 lm
- IP Rating
- IPX7
- Head Shape
- Square
- Vehicle Class
- 2
- Mount Style
- Surface
- Manufacturer Warranty
- 2 yr
- Electrical Connection
- Blunt Cut Wires
- Compatible Vehicle Type
- Cars
- Housing Color
- Black
- Installation Type
- Removable
- Wattage
- 11 W
- Housing Material
- Aluminum
- Item
- Work Light
- Lighting Technology
- LED
- Beam Type
- Flood
- Mount Type
- Bracket, Magnetic
- Base Material
- Aluminum
- Standards
- IPX7
- Includes Electrical Connection
- Electrical Connection Included
- Compatible Electrical Connection Manufacturer Model Number
- 68610
- Operating Voltage
- 9-32V
Dimensions
- Overall Width
- 4 5/16 in
- Overall Depth
- 2 in
- Overall Height
- 4 5/16 in
Description
Vehicle-Mounted Work Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.