
Stop/Tail/Turn Lamp, 56-Diode, LED, Yellow
Mfr # G6013
Zoro # G1018324
product price: $38.39
/eaKey Features
Lighting Technology
LED
Lens Color
Amber
Fits With
67090,66815,66841,67002,66842,67013,66830,67006,66813,66844,66823,66816,66845,67006
Voltage
12V DC
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G6013
Zoro #
G1018324
UPC #
089373139142
Country of Origin
China
Dimensions
Length - Vehicle Lighting
6 1/2 in
Length
6 1/2"
Width
2 1/8"
Height - Vehicle Lighting
2 1/8 in
Depth
1-3/16"
Width - Vehicle Lighting
1 3/16 in
Overall Height
2 5/16 in
Overall Depth
1 3/16 in
Overall Width
6 1/2 in
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Amber, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 5/16 in, Overall Width 6 1/2 in, Overall Depth 1 3/16 in, Current 0.05 to 0.4 A, Electrical Connection Female Pin, Compatible Electrical Connection Grainger Part Number 2CWV3, 2CWV9, 2CWX9, 2CWZ7, 2VPK9, Compatible Electrical Connection Manufacturer Model Number 66811, 66812, 66825, 66843, 66844, 67000, 67090, Mount Type Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.