Zoro Homepage

Stop/Tail/Turn Lamp, Oval

  • Mfr # 52562

  • Zoro # G0548432


product price: $15.95
/ea

Key Features

Lighting Technology
Incandescent
Lens Color
Red
Fits With
Grommets and Brackets
Voltage
12V DC
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52562
Zoro #
G0548432
UPC #
089373570082
Country of Origin
China

Dimensions

Length - Vehicle Lighting
6 1/2 in
Depth
1-1/2"
Width - Vehicle Lighting
1 1/2 in
Height - Vehicle Lighting
2 1/4 in
Width
2-1/4"
Length
6-1/2"
Overall Depth
1 1/2 in
Overall Width
6 1/2 in
Overall Height
2 1/4 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
Incandescent
Lens Color
Red
Fits With
Grommets and Brackets
Voltage
12V DC
Color
Red
Standards
FMVSS 108
Current Rating
0.59 to 2.1A
Material
Polycarbonate
Volt Bulb
12
Termination Type
Male Pin
Lighting Technology - Vehicle Lighting
Incandescent
Manufacturer Warranty - Vehicle Lighting
1 Year Warranty
Mounting Type
Torsion MountIII, Gel-Mount
Used For
Replacement
Lens Shape - Vehicle Lighting
Oval
Mounting - Vehicle Lighting
Permanent
Wiring Connection - Vehicle Lighting
Pigtail
Shape
Oval
Lamp Type
incandescent
Housing Material
Polycarbonate
Features
Locking Tabs
Lens Material
Polycarbonate
Light Type
Stop Light
Compatible Electrical Connection Manufacturer Model Number
66815, 66816, 66841, 66845, 66846, 66847, 67005, 67013, 67016
Installation Type
Permanent
Mount Type
Grommet
Mount Style
Surface
Electrical Connection
Pigtail
Current
0.59 to 2.1 A
Operating Voltage
12V DC

Description

Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop Light, Lens Color Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Width 6 1/2 in, Overall Depth 1 1/2 in, Current 0.59 to 2.1 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number 2CWV5, 2CWY6, 2VPK8, 2VPL3, Compatible Electrical Connection Manufacturer Model Number 66815, 66816, 66841, 66845, 66846, 66847, 67005, 67013, 67016, Mount Type Grommet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.