Zoro Homepage

Stop/Tail/Turn Lamp, Oval, LED

  • Mfr # 53622

  • Zoro # G0976683


product price: $37.19
/ea

Key Features

Lighting Technology
LED
Lens Color
Red
Voltage
12V DC
Color
Red
Termination Type
Pin Connection System Uses Tin-Plated, Solid-Brass Terminations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53622
Zoro #
G0976683
UPC #
089373101798
Country of Origin
Canada

Dimensions

Length
6-1/2"
Width - Vehicle Lighting
1 13/16 in
Width
2-1/4"
Depth
1-3/8"
Height - Vehicle Lighting
3 5/8 in
Length - Vehicle Lighting
7 7/8 in
Overall Height
2 1/2 in
Overall Width
7 7/8 in
Overall Depth
1 13/16 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
LED
Lens Color
Red
Voltage
12V DC
Color
Red
Termination Type
Pin Connection System Uses Tin-Plated, Solid-Brass Terminations
Number of LEDs
16
Shape
Oval
Material
ABS/Acrylic
Volt Bulb
12
Includes
Black Theft-Resistant Flange
Manufacturer Warranty - Vehicle Lighting
10 Year Warranty
Lamp Type
Led
Mounting - Vehicle Lighting
Permanent
Used For
Replacement
Mounting Type
Vertical or Horizontal
Lens Shape - Vehicle Lighting
Oval
Standards
FMVSS 108
Current Rating
0.06 to 0.48A
Lighting Technology - Vehicle Lighting
LED
Wiring Connection - Vehicle Lighting
Pigtail
Number of Bulbs
16
Housing Material
Plastic
Features
Encapsulated
Lens Material
Acrylic
Mount Type
Bracket
Current
0.02 to 0.3 A
Mount Style
Surface
Light Type
Stop Light
Installation Type
Permanent
Compatible Electrical Connection Manufacturer Model Number
66815, 66816, 66841, 66845, 67002, 67005
Electrical Connection
Male Pin
Operating Voltage
12V DC

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Width 7 7/8 in, Overall Depth 1 13/16 in, Current 0.02 to 0.3 A, Electrical Connection Male Pin, Compatible Electrical Connection Grainger Part Number 2CWV5, 2CWY4, 2CWY6, 2VPK8, 2VPL3, Compatible Electrical Connection Manufacturer Model Number 66815, 66816, 66841, 66845, 67002, 67005, Mount Type Bracket, Mount Style Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.