Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop/Tail/Turn Lamp, Oval, Yellow

  • Mfr # 52563

  • Zoro # G0517727


product price: $14.49
/ea

Key Features

Lighting Technology
Incandescent
Lens Color
Amber
Voltage
12V DC
Color
Yellow
Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52563
Zoro #
G0517727
UPC #
089373570129
Country of Origin
China

Dimensions

Width - Vehicle Lighting
1 1/2 in
Length - Vehicle Lighting
6 1/2 in
Height - Vehicle Lighting
2 1/4 in
Overall Depth
1 1/2 in
Overall Height
2 1/4 in
Overall Width
6 1/2 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
Incandescent
Lens Color
Amber
Voltage
12V DC
Color
Yellow
Shape
Oval
Standards
FMVSS 108
Lamp Type
incandescent
Lighting Technology - Vehicle Lighting
Incandescent
Wiring Connection - Vehicle Lighting
Pigtail
Lens Shape - Vehicle Lighting
Oval
Mounting - Vehicle Lighting
Permanent
Includes
Male-Pin
Material
Polycarbonate
Manufacturer Warranty - Vehicle Lighting
1 Year Warranty
Lens Material
Polycarbonate
Features
Locking Tabs
Housing Material
Polycarbonate
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
Pigtail
Light Type
Turn Signal Light
Mount Type
Grommet
Mount Style
Surface
Compatible Electrical Connection Manufacturer Model Number
66815, 66816, 66841, 66845, 66846, 66847, 67005, 67013, 67016
Current
0.59 to 2.1 A
Installation Type
Permanent
Operating Voltage
12V DC

Description

Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Turn Signal Light, Lens Color Amber, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Width 6 1/2 in, Overall Depth 1 1/2 in, Current 0.59 to 2.1 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number 2CWV5, 2CWY6, 2VPK8, 2VPL3, Compatible Electrical Connection Manufacturer Model Number 66815, 66816, 66841, 66845, 66846, 66847, 67005, 67013, 67016, Mount Type Grommet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.