Zoro Homepage

Stop/Tail/Turn Lamp, Oval, Yellow

  • Mfr # 52893

  • Zoro # G0337041


product price: $8.95
/ea

Key Features

Lighting Technology
Incandescent
Lens Color
Amber
Fits With
Competitive Brackets and Grommets
Voltage
12V DC
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52893
Zoro #
G0337041
UPC #
089373006505
Country of Origin
Taiwan, Province of China

Dimensions

Width
2-1/4"
Width - Vehicle Lighting
1 1/2 in
Height - Vehicle Lighting
2 1/4 in
Length - Vehicle Lighting
6 1/4 in
Length
6-1/4"
Depth
1-1/2"
Overall Depth
1 1/2 in
Overall Height
2 1/4 in
Overall Width
6 1/4 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
Incandescent
Lens Color
Amber
Fits With
Competitive Brackets and Grommets
Voltage
12V DC
Color
Yellow
Termination Type
Female Pin
Standards
FMVSS 108
Mounting - Vehicle Lighting
Permanent
Material
Polycarbonate
Wiring Connection - Vehicle Lighting
Pigtail
Manufacturer Warranty - Vehicle Lighting
1 Year Warranty
Lighting Technology - Vehicle Lighting
Incandescent
Shape
Oval
Mounting Type
Torsion MountIII, Gel-Mount
Used For
Replacement
Volt Bulb
12
Lens Shape - Vehicle Lighting
Oval
Current Rating
0.59 to 2.1A
Lamp Type
incandescent
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Features
Locking Tabs, Gel-Mount Bulb Cradle Design
Current
0.59 to 2.1 A
Electrical Connection
Pigtail
Mount Type
Grommet
Mount Style
Surface
Compatible Electrical Connection Manufacturer Model Number
66812, 66825, 67000, 67090
Installation Type
Permanent
Light Type
Turn Signal Light
Operating Voltage
12V DC

Description

Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Turn Signal Light, Lens Color Amber, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Width 6 1/4 in, Overall Depth 1 1/2 in, Current 0.59 to 2.1 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number 2CWV3, 2CWX9, 2CWZ9, 2VPK9, Compatible Electrical Connection Manufacturer Model Number 66812, 66825, 67000, 67090, Mount Type Grommet, Mount Style Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.