Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop/Tail/Turn Lamp, Red, Round

  • Mfr # 52770

  • Zoro # G1985417


product price: $9.59
/ea

Key Features

Lighting Technology
Incandescent
Lens Color
Red
Voltage
12V DC
Color
Red
Includes
Clear Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52770
Zoro #
G1985417
UPC #
089373001920
Country of Origin
China

Dimensions

Depth
2"
Width - Vehicle Lighting
2 in
Diameter
4-5/16 in
Overall Height
4 5/16 in
Overall Depth
2 1/16 in
Overall Diameter
4 5/16 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
Incandescent
Lens Color
Red
Voltage
12V DC
Color
Red
Includes
Clear Housing
Mounting Type
Torsion MountII, Gel-Mount
Lens Shape - Vehicle Lighting
Round
Shape
Round
Used For
Replacement
Wiring Connection - Vehicle Lighting
Pigtail
Current Rating
0.48 to 2.1A
Mounting - Vehicle Lighting
Permanent
Standards
FMVSS 108
Manufacturer Warranty - Vehicle Lighting
1 Year Warranty
Material
Polycarbonate
Lighting Technology - Vehicle Lighting
Incandescent
Termination Type
Female Pin
Volt Bulb
12
Lamp Type
incandescent
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Compatible Electrical Connection Manufacturer Model Number
66811, 66812, 66825, 66843, 66844, 67000, 67014, 67020, 67090
Light Type
Stop Light
Electrical Connection
Female Pin
Mount Type
Bracket, Grommet
Mount Style
Surface
Current
0.5 to 2.1 A
Installation Type
Permanent
Operating Voltage
12V DC

Description

Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 4 5/16 in, Overall Height 4 5/16 in, Overall Width Not Applicable, Overall Depth 2 1/16 in, Current 0.5 to 2.1 A, Electrical Connection Female Pin, Compatible Electrical Connection Grainger Part Number 2CWV3, 2CWV9, 2CWX9, 2CWZ8, 2VPK9, Compatible Electrical Connection Manufacturer Model Number 66811, 66812, 66825, 66843, 66844, 67000, 67014, 67020, 67090

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.