Zoro Homepage

Stop/Tail/Turn Lamp, Red, Round

  • Mfr # 53102

  • Zoro # G0856983


product price: $13.69
/ea

Key Features

Lighting Technology
Incandescent
Lens Color
Red
Voltage
12V DC
Color
Red
Volt Bulb
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53102
Zoro #
G0856983
UPC #
089373007595
Country of Origin
China

Dimensions

Diameter
4-5/16 in
Depth
2"
Width - Vehicle Lighting
2 in
Overall Height
4 5/16 in
Overall Diameter
4 5/16 in
Overall Depth
2 1/16 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
Incandescent
Lens Color
Red
Voltage
12V DC
Color
Red
Volt Bulb
12
Manufacturer Warranty - Vehicle Lighting
1 Year Warranty
Current Rating
0.48 to 2.1A
Lens Shape - Vehicle Lighting
Round
Used For
Replacement
Mounting - Vehicle Lighting
Permanent
Shape
Round
Lamp Type
incandescent
Wiring Connection - Vehicle Lighting
Pigtail
Lighting Technology - Vehicle Lighting
Incandescent
Includes
Male-Pin
Standards
FMVSS 108
Termination Type
Pigtail
Material
Polycarbonate
Mounting Type
Torsion MountII, Gel-Mount
Housing Material
Polycarbonate
Features
Locking Tabs
Lens Material
Polycarbonate
Light Type
Stop Light
Mount Style
Surface
Mount Type
Grommet
Current
0.48 to 2.1 A
Installation Type
Permanent
Compatible Electrical Connection Manufacturer Model Number
66815, 66816, 66841, 66842, 66845, 66846, 67002, 67005
Electrical Connection
Pigtail
Includes Electrical Connection
Electrical Connection Included
Operating Voltage
12V DC

Description

Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 4 5/16 in, Overall Height 4 5/16 in, Overall Width Not Applicable, Overall Depth 2 1/16 in, Current 0.48 to 2.1 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number 2CWV5, 2CWY4, 2CWY6, 2VPK8, 2VPL3, Compatible Electrical Connection Manufacturer Model Number 66815, 66816, 66841, 66842, 66845, 66846, 67002, 67005, Mount Type Grommet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.