Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop/Tail/Turn LED Lamp, Oval, Yellow

  • Mfr # G6003

  • Zoro # G1599604


product price: $36.29
/ea

Key Features

Lighting Technology
LED
Lens Color
Amber
Fits With
Same connections As Female Incandescent Lamps
Voltage
12V DC
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6003
Zoro #
G1599604
UPC #
089373133713
Country of Origin
China

Dimensions

Length
6-1/2"
Width
2-1/8"
Depth
1-3/16"
Width - Vehicle Lighting
1 3/16 in
Length - Vehicle Lighting
6 1/2 in
Height - Vehicle Lighting
2 1/8 in
Overall Depth
1 3/16 in
Overall Height
2 5/16 in
Overall Width
6 1/2 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
LED
Lens Color
Amber
Fits With
Same connections As Female Incandescent Lamps
Voltage
12V DC
Color
Yellow
Material
Polycarbonate
Used For
Replacement
Standards
FMVSS 108
Wiring Connection - Vehicle Lighting
Pigtail
Lamp Type
Led
Lighting Technology - Vehicle Lighting
LED
Number of LEDs
56
Mounting - Vehicle Lighting
Permanent
Termination Type
Femal Pin
Lens Shape - Vehicle Lighting
Oval
Volt Bulb
12
Number of Bulbs
56
Manufacturer Warranty - Vehicle Lighting
2 Year Warranty
Shape
Oval
Current Rating
0.05 to 0.43A
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Electrical Connection
Female Pin
Mount Type
Bracket, Grommet
Compatible Electrical Connection Manufacturer Model Number
66811, 66812, 66825, 66843, 66844, 67000, 67090
Light Type
Turn Signal Light
Installation Type
Permanent
Mount Style
Surface
Current
0.01 to 0.37 A
Operating Voltage
12V DC

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Amber, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 5/16 in, Overall Width 6 1/2 in, Overall Depth 1 3/16 in, Current 0.01 to 0.37 A, Electrical Connection Female Pin, Compatible Electrical Connection Grainger Part Number 2CWV3, 2CWV9, 2CWX9, 2CWZ7, 2VPK9, Compatible Electrical Connection Manufacturer Model Number 66811, 66812, 66825, 66843, 66844, 67000, 67090, Mount Type Bracket, Grommet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.