Zoro Homepage

Stop/Tail/Turn LED Lamp, Red

  • Mfr # G4002

  • Zoro # G0335386


product price: $20.49
/ea

Key Features

Lighting Technology
LED
Lens Color
Red
Voltage
12V DC
Color
Red
Standards
FMVSS 108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G4002
Zoro #
G0335386
UPC #
089373122731
Country of Origin
Canada

Dimensions

Diameter
4-5/16 in
Width - Vehicle Lighting
3/4 in
Overall Height
4 5/16 in
Overall Diameter
4 5/16 in
Overall Depth
3/4 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
LED
Lens Color
Red
Voltage
12V DC
Color
Red
Standards
FMVSS 108
Lamp Type
Led
Material
Polycarbonate/Acrylic
Lens Shape - Vehicle Lighting
Round
Wiring Connection - Vehicle Lighting
Pigtail
Lighting Technology - Vehicle Lighting
LED
Shape
Round
Number of LEDs
24
Manufacturer Warranty - Vehicle Lighting
2 Year Warranty
Mounting - Vehicle Lighting
Permanent
Number of Bulbs
24
Lens Material
Acrylic
Features
24-Diode Design
Housing Material
Plastic
Electrical Connection
Female Pin
Installation Type
Permanent
Compatible Electrical Connection Manufacturer Model Number
66811, 66812, 66825, 66843, 66844, 67000, 67090
Mount Style
Surface
Current
0.03 A, 0.56 A
Light Type
Stop Light
Mount Type
Bracket, Grommet
Operating Voltage
12V DC

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 4 5/16 in, Overall Height 4 5/16 in, Overall Width Not Applicable, Overall Depth 3/4 in, Current 0.03 A, 0.56 A, Electrical Connection Female Pin, Compatible Electrical Connection Grainger Part Number 2CWV3, 2CWV9, 2CWX9, 2CWZ7, 2VPK9, Compatible Electrical Connection Manufacturer Model Number 66811, 66812, 66825, 66843, 66844, 67000, 67090, Mount Type Bracket, Grommet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.