Zoro Homepage

Stop/Tail/Turn Light, LED Lamp, Red, 12VDC

  • Mfr # 51982

  • Zoro # G1574400


product price: $35.49
/ea

Key Features

Lighting Technology
LED
Lens Color
Red
Voltage
12V DC
Color
Red
Power Source
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51982
Zoro #
G1574400
UPC #
089373127781
Country of Origin
China

Dimensions

Length - Vehicle Lighting
5 3/16 in
Width - Vehicle Lighting
2 11/16 in
Width
5-13/64"
Height - Vehicle Lighting
4 3/4 in
Length
2-45/64"
Overall Height
4 1/2 in
Diameter
4-1/2 in
Overall Width
2 11/16 in
Overall Diameter
4 1/2 in
Overall Depth
5 3/16 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
LED
Lens Color
Red
Voltage
12V DC
Color
Red
Power Source
12V DC
Housing Material
Polypropylene
Current Drawn
0.22 A
Standards
FMVSS 108
Mounting - Vehicle Lighting
Permanent
Wiring Connection - Vehicle Lighting
Hardwired
Lens Material
Acrylic
Lighting Technology - Vehicle Lighting
LED
Lamp Type
Led
Features
7-Function Submersible Kit
Rating
12V/0.22A
Base Material
Polypropylene
Mounting
Permanent
Application
RV; Marine and Utility
Includes
Lamps, License Bracket and Mounting Hardware, Trailer Harness
Material
Acrylic
Shape
Square
Mount Type
Bracket
Light Type
Stop Light
Electrical Connection
Blunt Cut Wires
Mount Style
Surface
Installation Type
Permanent
Current
0.22 A
Operating Voltage
12V DC

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Square, Overall Diameter 4 1/2 in, Overall Height 4 1/2 in, Overall Width 2 11/16 in, Overall Depth 5 3/16 in, Current 0.22 A, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Bracket, Mount Style Surface, Installation Type Permanent, IP Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.