Zoro Homepage

Straight Connector Conversion, Lead, PK2

  • Mfr # 82-9131

  • Zoro # G2931126


product price: $6.19
/pk 2, $3.10/ea

Key Features

Alignment
Straight
Connection Material
Lead
Connection Type
Side Terminal
Stud Size
3/8 in
Attachment Location
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-9131
Zoro #
G2931126
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
3/8 in
Width
1.8125 in
Length
3 13/16 in
Overall Width
1.8 in
Overall Length
3 13/16 in

Details

Item
Connector Conversion
Alignment
Straight
Connection Material
Lead
Connection Type
Side Terminal
Attachment Location
Side
Polarity
Universal
Features
3/8" Stud; Polarity Specific For Exact Fit; Stud Head Resists Over Torque And Improves Conductivity; Permits Top Terminal Cable Connectors To A Side Terminal Battery
Type
Conversion Connectors
Contact Material
Lead

Description

Connector Conversion, Alignment Straight, Connection Type Top Post, Gauge Not Applicable, Color Code Not Applicable, Polarity Negative/Positive, Contact Material Lead, Overall Length 3 13/16 in, Overall Width 1.8 in, Overall Depth Not Applicable, Features Polarity Specific for Exact Fit On Posts, Stud Head Resists Over Torque and Improves Conductivity, Attachment Location Side, Stud Size 3/8 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.