Zoro Homepage

Straight Terminal, 1 and 2ga, Steel, PK10

  • Mfr # 84-9218

  • Zoro # G3037282


product price: $39.29
/pk 10, $3.93/ea

Key Features

Alignment
Straight
Color
Pink
Connection Material
Steel
Connection Type
NPT x Male Adapter
Gauge
1 ga. and 2 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-9218
Zoro #
G3037282
UPC #
-
Country of Origin
United States

Details

Item
Battery Terminal
Alignment
Straight
Color
Pink
Connection Material
Steel
Connection Type
NPT x Male Adapter
Gauge
1 ga. and 2 ga.
Features
Magnalugs are Superior to Standard Tube Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity
Attachment Location
Side
Polarity
Positive/Negative
Standards
SAE conductivity Standards J163 and J1811; UL Std. 486A and CUL US when Applied with Hexcrimp 84-9082
Type
Battery Connectors
Application
Stud Battery Terminals on Trucks, Busses and Other Vehicle Applications

Description

Battery Terminal, Gauge 1 and 2 ga, Connection Type Splice, Features Magnalugs are Superior to Standard Tube Lugs, Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity,Designed for Stud Battery Terminals on Trucks, Busses and Other Vehicle Applications, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.