This item is Discontinued.

Grote Strip Light, White, 7-1/4" D x 18-57/64" L L14521001

Strip Light, White, 7-1/4" D x 18-57/64" L (Discontinued)

  • Mfr # L14521001
  • Zoro # G1574050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L14521001
Zoro #
G1574050
UPC #
089373006963
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
5/8 in
Width - Vehicle Lighting
3/64 in
Length - Vehicle Lighting
19 in

Details

Material Type - Vehicle Lighting
Flexible
Material
Acrylic
Number of LEDs
40
Shape
Rectangle
Lumens - Vehicle Lighting
185 lm
Standards
UL 94, FMVSS 302, IP67/69, SAE 1113/J121239/J1455/J2139/J2412/J2527/J575
Item
Strip Lighting
Lamp Type
Led
Voltage - Vehicle Lighting
10 to 14V DC
Termination Type
Male/Female Bullet Connector
Interior/Exterior
Interior and Exterior
Light Color - Vehicle Lighting
White
Current Rating
0.163mA
Lamp Life
50,000 hr
Mounting - Vehicle Lighting
High Bond Tape
Number of Bulbs
0

Description

Strip Lighting, Shape Rectangle, Standards UL 94, FMVSS 302, IP67/69, SAE 1113/J121239/J1455/J2139/J2412/J2527/J575, Lamp Life 50,000 hr, Material Acrylic, Number of Bulbs 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.