Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strobe Light, Amber, 10 to 16V

  • Mfr # 77933

  • Zoro # G715305657


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Light Type
Strobe
Light Pattern
Flashing
Features
Led Light for Surface Mount or Internal Mount within Composite Headlight, Cornering Lights and Taillight Assemblies, No Separate Lamp Drivers, Flashers, Ballast or Power Supplies to Install
Mount Style
Surface
Lens Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77933
Zoro #
G715305657
UPC #
089373148908
Country of Origin
United States

Dimensions

Overall Height
1-5/8 in
Overall Diameter
1 in
Overall Depth
1 in

Details

Item
Strobe Light
Light Type
Strobe
Light Pattern
Flashing
Features
Led Light for Surface Mount or Internal Mount within Composite Headlight, Cornering Lights and Taillight Assemblies, No Separate Lamp Drivers, Flashers, Ballast or Power Supplies to Install
Mount Style
Surface
Lens Color
Clear
Lighting Technology
LED
Current
0.30 A
Number of Flash Patterns
25
Shape
Round
Voltage
10 to 16V
Power Source
Corded
Base Material
Aluminum, Polycarbonate
Standards
SAE J1113-41 Class 5
Electrical Connection
Blunt Cut Wires
Includes Electrical Connection
Electrical Connection Included
Light Color
Amber
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal
Installation Type
Permanent
Mount Type
Screw
Lens Material
Reinforced Polycarbonate

Description

Strobe Light, Light Type Strobe, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 10 to 16V, Overall Length Not Applicable, Overall Diameter 1 in, Overall Height 1 5/8 in, Overall Depth 1 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.