Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strobe Light, Amber, 12 to 24V DC

  • Mfr # 76793

  • Zoro # G815305571


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Mount Type
Stud
Base Material
Aluminum, Polycarbonate
SAE Class Rating
SAE J845 Class 1
Electrical Connection
Blunt Cut Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76793
Zoro #
G815305571
UPC #
089373151335
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 1/8 in
Overall Height
3-1/2 in
Overall Depth
1 1/8 in

Details

Item
Strobe Light
Shape
Square
Mount Type
Stud
Base Material
Aluminum, Polycarbonate
SAE Class Rating
SAE J845 Class 1
Electrical Connection
Blunt Cut Wires
Light Type
Strobe
Current
0.27 A
Power Source
Corded
Light Color
Amber
Light Pattern
Flashing
Includes Electrical Connection
Electrical Connection Included
Features
4 High-Power LEDs with 19 Flash Patterns, Mount Anywhere with Adjustable Bracket
Lighting Technology
LED
Voltage
12 to 24V DC
Number of Flash Patterns
19
Lens Color
Clear
Standards
SAE J845 Class 1
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal
Installation Type
Permanent
Lens Material
Reinforced Polycarbonate

Description

Strobe Light, Light Type Strobe, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 1 1/8 in, Overall Diameter Not Applicable, Overall Height 3 1/2 in, Overall Depth 1 1/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.