Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strobe Light, Amber, 12 to 24V DC

  • Mfr # 78193

  • Zoro # G615305566


product price: $113.99
/ea
Free Shipping & Returns

Key Features

SAE Class Rating
SAE J595 Class 1
Base Material
Polycarbonate
Standards
SAE J595 Class 1
Lens Material
Polycarbonate
Voltage
12 to 24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78193
Zoro #
G615305566
UPC #
089373012681
Country of Origin
United States

Dimensions

Overall Height
11/16 in
Overall Depth
2 5/16 in
Overall Length
6 -7/16 in

Details

Item
Strobe Light
SAE Class Rating
SAE J595 Class 1
Base Material
Polycarbonate
Standards
SAE J595 Class 1
Lens Material
Polycarbonate
Voltage
12 to 24V DC
Light Color
Amber
Shape
Oval
Light Type
Strobe
Electrical Connection
Blunt Cut Wires
Mount Style
Surface
Number of Flash Patterns
12
Lens Color
Amber
Mount Type
Grommet
Lighting Technology
LED
Includes Electrical Connection
Electrical Connection Included
Minimum Operating Temperature
-40 Degrees F
Current
0.3 A
Light Pattern
Flashing
Maximum Operating Temperature
131 Degrees F
Features
12 Different Selectable Flash Patterns in either of Two Phases, Plus Steady-On, Grommet Mount can be Converted to Surface Mount with Optional Chrome or Black Bezels
Power Source
Corded
Compatible Vehicle Type
Buses
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Installation Type
Permanent

Description

Strobe Light, Light Type Strobe, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Oval, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 6 7/16 in, Overall Diameter Not Applicable, Overall Height 11/16 in, Overall Depth 2 5/16 in, IP Rating Not Applicable, Compatible Vehicle Type Buses, Number of Heads Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.