
Strobe Light, Amber, 12/110V
Mfr # 77013
Zoro # G915439954
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Installation Type
Permanent
Light Pattern
Flashing
Electrical Connection
Blunt Cut Wires
Includes Electrical Connection
Electrical Connection Included
Light Type
Strobe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77013
Zoro #
G915439954
UPC #
089373470245
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
2-3/4 in
Overall Height
5 1/2 in
Overall Depth
2 3/4 in
Details
Item
Strobe Light
Installation Type
Permanent
Light Pattern
Flashing
Electrical Connection
Blunt Cut Wires
Includes Electrical Connection
Electrical Connection Included
Light Type
Strobe
Lighting Technology
Incandescent
Current
0.6 A
Shape
Round
Flashes per Minute
80
Features
Field-Replaceable Flash Tube, Meets UL 583 and SAE J1318
Power Source
Corded
Lens Color
Amber
Light Color
Amber
Standards
SAE J1318, UL 583
Voltage
12/110V
Base Material
Polycarbonate
Mount Type
Screw
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Lens Material
Polycarbonate
Description
Strobe Light, Light Type Strobe, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Blunt Cut Wires, Lighting Technology Incandescent, Installation Type Permanent, Operating Voltage 12/110V, Overall Length Not Applicable, Overall Diameter 2 3/4 in, Overall Height 5 1/2 in, Overall Depth 2 3/4 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.