Zoro Homepage

Strobe Light, Amber, 12/80V

  • Mfr # 77103-5

  • Zoro # G215305553


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Features
Retail Pack, Wide Voltage Operating Range
Overall Height
3-5/8 in
Flashes per Minute
80
Base Material
Polycarbonate
Current
0.25 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77103-5
Zoro #
G215305553
UPC #
089373022734
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3-5/8 in
Overall Diameter
5-3/16 in
Overall Depth
5 3/16 in

Details

Item
Strobe Light
Features
Retail Pack, Wide Voltage Operating Range
Flashes per Minute
80
Base Material
Polycarbonate
Current
0.25 A
Lighting Technology
Incandescent
Installation Type
Permanent
Voltage
12/80V
Includes Electrical Connection
Electrical Connection Included
Power Source
Corded
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
122 Degrees F
Electrical Connection
Blunt Cut Wires
Light Type
Strobe
Light Pattern
Flashing
Lens Color
Amber
Shape
Round
Light Color
Amber
Mount Type
Screw
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Lens Material
Polycarbonate

Description

Strobe Light, Light Type Strobe, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Blunt Cut Wires, Lighting Technology Incandescent, Installation Type Permanent, Operating Voltage 12/80V, Overall Length Not Applicable, Overall Diameter 5 3/16 in, Overall Height 3 5/8 in, Overall Depth 5 3/16 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.