Zoro Homepage

Strobe Light, Amber, 12/80V

  • Mfr # 77203

  • Zoro # G515305604


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-22 Degrees F
Overall Diameter
5 1/8 in
Manufacturer Warranty
1 yr
Lighting Technology
Incandescent
Overall Height
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77203
Zoro #
G515305604
UPC #
089373470269
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
5 1/8 in
Overall Height
3 5/8 in
Overall Depth
5 1/8 in

Description

Strobe Light, Light Type Strobe, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating Not Applicable, Lighting Technology Incandescent, Installation Type Removable, Voltage 12/80V, Overall Length Not Applicable, Overall Diameter 5 1/8 in, Overall Height 3 5/8 in, Overall Depth 5 1/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.