Zoro Homepage

Strobe Light, Amber, 12V DC

  • Mfr # 76033

  • Zoro # G215305546


product price: $47.99
/ea

Key Features

Features
Auxiliary Power Plug with Coiled Cord, Low Power Consumption
Shape
Oval
Overall Depth
4 3/4 in
Base Material
Polycarbonate
Current
1.64 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76033
Zoro #
G215305546
UPC #
089373006383
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
4 3/4 in
Overall Height
5-3/8 in
Overall Length
7 1/4 in

Details

Item
Strobe Light
Features
Auxiliary Power Plug with Coiled Cord, Low Power Consumption
Shape
Oval
Base Material
Polycarbonate
Current
1.64 A
Wattage
20W
Voltage
12V DC
Lighting Technology
Incandescent
Power Source
Corded
Mount Type
Magnetic
Lens Color
Amber
Light Color
Amber
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
Lighter Plug
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Installation Type
Removable
Number of Heads
1
Light Pattern
Flashing, Rotating
Light Type
Strobe
Compatible Vehicle Type
Universal
Lens Material
Reinforced Polycarbonate

Description

Strobe Light, Light Type Strobe, Light Color Amber, Wattage 20 W, Lens Color Amber, Shape Oval, Light Pattern Flashing, Rotating, SAE Class Rating Not Applicable, Electrical Connection Lighter Plug, Lighting Technology Incandescent, Installation Type Removable, Operating Voltage 12V DC, Overall Length 7 1/4 in, Overall Diameter Not Applicable, Overall Height 5 3/8 in, Overall Depth 4 3/4 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.