Zoro Homepage

Strobe Light, Amber, 12V DC

  • Mfr # 77353

  • Zoro # G515305567


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Overall Diameter
4 in
Lens Color
Amber
Features
Lamps Fit 4 in Standard Mountings, Lamps Mount in any Orientation
Power Source
Corded
Light Pattern
Flashing, Strobe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77353
Zoro #
G515305567
UPC #
089373470863
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Overall Height
3/4 in
Overall Depth
4 in

Details

Item
Strobe Light
Lens Color
Amber
Features
Lamps Fit 4 in Standard Mountings, Lamps Mount in any Orientation
Power Source
Corded
Light Pattern
Flashing, Strobe
Mount Type
Bracket, Grommet
Voltage
12V DC
Light Color
Amber
Lighting Technology
LED
Light Type
Strobe
Current
0.68 A
Shape
Round
SAE Class Rating
SAE J595 Class 2
Includes Electrical Connection
Electrical Connection Included
Standards
SAE Class 2
Compatible Vehicle Type
Universal
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Lens Material
Plastic

Description

Strobe Light, Light Type Strobe, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, Strobe, SAE Class Rating SAE J595 Class 2, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length Not Applicable, Overall Diameter 4 in, Overall Height 3/4 in, Overall Depth 4 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.