
Strobe Light, Amber, 12V DC
Mfr # 77363
Zoro # G915305686
product price: $69.69
/eaKey Features
Voltage
12V DC
Includes Electrical Connection
Electrical Connection Included
Overall Depth
7/8 in
Standards
SAE Class 2
Light Type
Strobe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77363
Zoro #
G915305686
UPC #
089373103822
Country of Origin
Canada
Dimensions
Overall Depth
7/8 in
Overall Height
2-1/4 in
Overall Length
6 in
Details
Item
Strobe Light
Voltage
12V DC
Includes Electrical Connection
Electrical Connection Included
Standards
SAE Class 2
Light Type
Strobe
Current
0.95 A
Shape
Oval
Light Color
Amber
Lens Color
Amber
Mount Type
Bracket, Grommet
Power Source
Corded
Light Pattern
Flashing, Strobe
Lighting Technology
LED
Features
Lamps Fit Oval Standard Mounting Holes, Requires Only a 12 VDC Connection for Power
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Installation Type
Permanent
Lens Material
Plastic
Description
Strobe Light, Light Type Strobe, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Oval, Light Pattern Flashing, Strobe, SAE Class Rating Not Applicable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 6 in, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Depth 7/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.