Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strobe Light, Amber, 12V DC

  • Mfr # 77483

  • Zoro # G615305573


product price: $88.55
/ea
Free Shipping & Returns

Key Features

Mount Type
Magnetic
Shape
Round
Light Pattern
Flashing, Strobe
Lens Color
Amber
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77483
Zoro #
G615305573
UPC #
089373129150
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Overall Height
3-3/4 in
Overall Depth
5 in

Details

Item
Strobe Light
Mount Type
Magnetic
Shape
Round
Light Pattern
Flashing, Strobe
Lens Color
Amber
Lens Material
Polycarbonate
Light Color
Amber
Lighting Technology
LED
SAE Class Rating
SAE J845 Class 3
Voltage
12V DC
Includes Electrical Connection
Electrical Connection Included
Base Material
Polycarbonate
Number of Heads
1
Electrical Connection
Blunt Cut Wires
Standards
SAE J845 Class 3
Flashes per Minute
90
Current
0.16 A
Light Type
Strobe
Features
Led Technology Rivals Standard Strobe Intensity with Single Diode, Life of LED Strobes upto 100 Times Longer than Standard Strobes
Power Source
Corded
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Installation Type
Permanent
Compatible Vehicle Type
Universal

Description

Strobe Light, Light Type Strobe, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, Strobe, SAE Class Rating SAE J845 Class 3, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length Not Applicable, Overall Diameter 5 in, Overall Height 3 3/4 in, Overall Depth 5 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.