Zoro Homepage

Strobe Light, Amber, 12V DC

  • Mfr # 77813

  • Zoro # G515305574


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5-5/16 in
Includes Electrical Connection
Electrical Connection Included
Standards
SAE J845 Class 2
Lighting Technology
LED
Overall Diameter
6-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77813
Zoro #
G515305574
UPC #
089373129198
Country of Origin
United States

Dimensions

Overall Height
5-5/16 in
Overall Diameter
6-7/16 in
Overall Depth
6 7/16 in

Details

Item
Strobe Light
Includes Electrical Connection
Electrical Connection Included
Standards
SAE J845 Class 2
Lighting Technology
LED
Mount Type
Magnetic
Light Pattern
Flashing, Strobe
Number of Flash Patterns
14
Power Source
Corded
Base Material
Polycarbonate
SAE Class Rating
SAE J845 Class 2
Electrical Connection
Blunt Cut Wires
Light Type
Strobe
Voltage
12V DC
Light Color
Amber
Shape
Round
Features
Magnet Mount with Auxiliary Power Cord., Scan-lock(R) Flash Pattern Allows the User to Manually Select from 14 Permanent Flash Patterns
Current
0.6 A
Lens Color
Amber
Installation Type
Permanent
Lens Material
Polycarbonate
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8

Description

Strobe Light, Light Type Strobe, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, Strobe, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length Not Applicable, Overall Diameter 6 7/16 in, Overall Height 5 5/16 in, Overall Depth 6 7/16 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.