Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strobe Light, Amber/Red, 12V DC

  • Mfr # 78462-3

  • Zoro # G715305640


product price: $104.99
/pk 25, $4.20/ea
Free Shipping & Returns

Key Features

Standards
SAE J186a Class 2, SAE J1889, SAE J595
Minimum Operating Temperature
-40 Degrees F
Features
Five Amber Flashes in Four Seconds Followed by a Solid Red Burn Prevents Flicker Vertigo for Following Traffic, Surface Mount with Several Wiring Options to Fit all Harness Systems
Lens Material
Polycarbonate
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78462-3
Zoro #
G715305640
UPC #
089373023243
Country of Origin
United States

Dimensions

Overall Depth
1 in
Overall Height
1/2 in
Overall Length
5-1/2 in

Details

Item
Strobe Light
Standards
SAE J186a Class 2, SAE J1889, SAE J595
Minimum Operating Temperature
-40 Degrees F
Features
Five Amber Flashes in Four Seconds Followed by a Solid Red Burn Prevents Flicker Vertigo for Following Traffic, Surface Mount with Several Wiring Options to Fit all Harness Systems
Lens Material
Polycarbonate
Voltage
12V DC
Electrical Connection
Bullet Connector
Light Pattern
Flashing
Power Source
Corded
Current
0.2 to 0.4 A
Light Type
Strobe
Mount Style
Surface
Light Color
Amber/Red
Lighting Technology
LED
Maximum Operating Temperature
131 Degrees F
Shape
Rectangular
Includes Electrical Connection
Electrical Connection Included
Base Material
Aluminum
Lens Color
Clear
Compatible Vehicle Type
Universal
Mount Type
Screw
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Installation Type
Permanent

Description

Strobe Light, Light Type Strobe, Light Color Amber/Red, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Bullet Connector, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 5 1/2 in, Overall Diameter Not Applicable, Overall Height 1/2 in, Overall Depth 1 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.