Zoro Homepage

Strobe Light, Amber/Red, 12V DC

  • Mfr # 78462

  • Zoro # G615305627


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Current
0.2 to 0.4 A
Base Material
Aluminum
Includes Electrical Connection
Electrical Connection Included
Overall Length
5-1/2 in
Overall Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78462
Zoro #
G615305627
UPC #
089373023229
Country of Origin
United States

Dimensions

Overall Length
5-1/2 in
Overall Height
1/2 in
Overall Depth
1 in

Details

Item
Strobe Light
Current
0.2 to 0.4 A
Base Material
Aluminum
Includes Electrical Connection
Electrical Connection Included
Features
Five Amber Flashes in Four Seconds Followed by a Solid Red Burn Prevents Flicker Vertigo for Following Traffic, Surface Mount with Several Wiring Options to Fit all Harness Systems
Power Source
Corded
Electrical Connection
Bullet Connector
Standards
SAE J186a Class 2, SAE J1889, SAE J595
Lens Color
Clear
Light Pattern
Flashing
Light Type
Strobe
Voltage
12V DC
Light Color
Amber/Red
Mount Style
Surface
Maximum Operating Temperature
131 Degrees F
Shape
Rectangular
Minimum Operating Temperature
-40 Degrees F
Lighting Technology
LED
Lens Material
Polycarbonate
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Mount Type
Screw
Compatible Vehicle Type
Universal

Description

Strobe Light, Light Type Strobe, Light Color Amber/Red, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Bullet Connector, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 5 1/2 in, Overall Diameter Not Applicable, Overall Height 1/2 in, Overall Depth 1 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.