Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strobe Light, Amber/Red, 12V DC

  • Mfr # 79212-3

  • Zoro # G715305688


product price: $100.99
/pk 16, $6.31/ea
Free Shipping & Returns

Key Features

Standards
SAE J186a Class 2, SAE J1889, SAE J595
Current
0.13 A
Overall Depth
2 5/16 in
Number of Heads
1
Light Color
Amber/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79212-3
Zoro #
G715305688
UPC #
089373027715
Country of Origin
Canada

Dimensions

Overall Depth
2 5/16 in
Overall Length
6-1/2 in
Overall Height
13/16 in

Details

Item
Strobe Light
Standards
SAE J186a Class 2, SAE J1889, SAE J595
Current
0.13 A
Number of Heads
1
Light Color
Amber/Red
Light Pattern
Flashing
Shape
Rectangular
Minimum Operating Temperature
-40 Degrees F
Number of Flash Patterns
1
Mount Style
Surface
Mount Type
Bracket, Grommet
Includes Electrical Connection
Electrical Connection Included
Maximum Operating Temperature
131 Degrees F
Lens Material
Plastic
Light Type
Strobe
Power Source
Corded
Voltage
12V DC
Lighting Technology
LED
Features
Five Amber Flashes in Four Seconds Followed by a Solid Red Burn Prevents Flicker Vertigo for Following Traffic, Surface, Grommet or Bracket Mount with Several Wiring Options to Fit all Harness Systems
Lens Color
Clear
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Electrical Connection
Plug
Compatible Vehicle Type
Universal
SAE Class Rating
SAE J845 Class 2

Description

Strobe Light, Light Type Strobe, Light Color Amber/Red, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Plug, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 6 1/2 in, Overall Diameter Not Applicable, Overall Height 13/16 in, Overall Depth 2 5/16 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.