Zoro Homepage

Strobe Light, Amber/Red, 12V DC

  • Mfr # 79212

  • Zoro # G915305679


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Mount Style
Surface
Power Source
Corded
Mount Type
Bracket, Grommet
Lens Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79212
Zoro #
G915305679
UPC #
089373027746
Country of Origin
Canada

Dimensions

Overall Depth
2 5/16 in
Overall Height
13/16 in
Overall Length
6-1/2 in

Details

Item
Strobe Light
Shape
Rectangular
Mount Style
Surface
Power Source
Corded
Mount Type
Bracket, Grommet
Lens Color
Clear
Light Type
Strobe
Maximum Operating Temperature
131 Degrees F
Lighting Technology
LED
Features
Five Amber Flashes in Four Seconds Followed by a Solid Red Burn Prevents Flicker Vertigo for Following Traffic, Surface, Grommet or Bracket Mount with Several Wiring Options to Fit all Harness Systems
Includes Electrical Connection
Electrical Connection Included
Light Color
Amber/Red
Standards
SAE J186a Class 2, SAE J1889, SAE J595
Light Pattern
Flashing
Current
0.13 A
Minimum Operating Temperature
-40 Degrees F
Voltage
12V DC
Number of Heads
1
Installation Type
Permanent
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Electrical Connection
Plug
SAE Class Rating
SAE J845 Class 2
Number of Flash Patterns
1
Lens Material
Plastic

Description

Strobe Light, Light Type Strobe, Light Color Amber/Red, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Plug, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 6 1/2 in, Overall Diameter Not Applicable, Overall Height 13/16 in, Overall Depth 2 5/16 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.