Shop GROTE

Strobe Light, Blue, 12 to 24V DC

  • Mfr # 76795
  • Zoro # G315305668

product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Light Type
Strobe
Light Color
Blue
Lens Color
Clear
Shape
Square
Light Pattern
Flashing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
76795
Zoro #
G315305668
UPC #
089373151342
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
1 1/8 in
Overall Height
3 1/2 in
Overall Length
1 1/8 in
Wire Rope Length
1 1/8 in
Length
1 1/8 in

Details

Item
Strobe Light
Light Type
Strobe
Light Color
Blue
Lens Color
Clear
Shape
Square
Light Pattern
Flashing
Lighting Technology
LED
Voltage
12 to 24V DC
Features
4 High-Power LEDs with 19 Flash Patterns, Mount Anywhere with Adjustable Bracket
Includes Electrical Connection
Electrical Connection Included
Mount Type
Stud
SAE Class Rating
SAE J845 Class 1
Current
0.27 A
Number of Flash Patterns
19
Base Material
Aluminum, Polycarbonate
Manufacturer Warranty
3 yr
Electrical Connection
Blunt Cut Wires
Standards
SAE J845 Class I
Power Source
Corded
Operating Voltage
12 to 24V DC
Installation Type
Permanent
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Lens Material
Reinforced Polycarbonate
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Strobe Light, Light Type Strobe, Light Color Blue, Wattage Not Applicable, Lens Color Clear, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 1 1/8 in, Overall Diameter Not Applicable, Overall Height 3 1/2 in, Overall Depth 1 1/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.