Zoro Homepage

Strobe Light, Blue, 12V DC

  • Mfr # 77355

  • Zoro # G615439971


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Standards
SAE Class 3
Lighting Technology
LED
Features
Lamps Fit 4 in Standard Mountings, Lamps Mount in any Orientation
Overall Diameter
4 in
Overall Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77355
Zoro #
G615439971
UPC #
089373108155
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Overall Height
3/4 in
Overall Depth
3/4 in

Details

Item
Strobe Light
Standards
SAE Class 3
Lighting Technology
LED
Features
Lamps Fit 4 in Standard Mountings, Lamps Mount in any Orientation
Current
0.81 A
Lens Color
Blue
Power Source
Corded
Voltage
12V DC
Light Type
Strobe
Base Material
Polycarbonate
Light Color
Blue
Shape
Round
Light Pattern
Flashing, Strobe
Mount Type
Bracket, Grommet
SAE Class Rating
SAE J595 Class 3
Includes Electrical Connection
Electrical Connection Included
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Installation Type
Permanent
Compatible Vehicle Type
Universal
Lens Material
Polycarbonate

Description

Strobe Light, Light Type Strobe, Light Color Blue, Wattage Not Applicable, Lens Color Blue, Shape Round, Light Pattern Flashing, Strobe, SAE Class Rating SAE J595 Class 3, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length Not Applicable, Overall Diameter 4 in, Overall Height 3/4 in, Overall Depth 3/4 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.