
Strobe Light, Blue, 12V DC
Mfr # 77365
Zoro # G415305681
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Standards
SAE Class 3
Overall Length
6 in
Lighting Technology
LED
Light Pattern
Flashing, Strobe
Includes Electrical Connection
Electrical Connection Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77365
Zoro #
G415305681
UPC #
089373108988
Country of Origin
Canada
Dimensions
Overall Length
6 in
Overall Depth
7/8 in
Overall Height
2-1/4 in
Details
Item
Strobe Light
Standards
SAE Class 3
Lighting Technology
LED
Light Pattern
Flashing, Strobe
Includes Electrical Connection
Electrical Connection Included
Shape
Oval
Voltage
12V DC
Light Type
Strobe
Features
Lamps Fit Oval Standard Mounting Holes, Requires Only a 12 VDC Connection for Power
Current
0.68 A
Lens Color
Blue
Lens Material
Polycarbonate
Light Color
Blue
Power Source
Corded
Mount Type
Bracket, Grommet
Installation Type
Permanent
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Description
Strobe Light, Light Type Strobe, Light Color Blue, Wattage Not Applicable, Lens Color Blue, Shape Oval, Light Pattern Flashing, Strobe, SAE Class Rating Not Applicable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 6 in, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Depth 7/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.