Zoro Homepage

Strobe Light, Clear, 12/80V

  • Mfr # 77101

  • Zoro # G215305591


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Overall Diameter
5 3/16 in
Base Material
Polycarbonate
Includes Electrical Connection
Electrical Connection Included
Installation Type
Permanent
Minimum Operating Temperature
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77101
Zoro #
G215305591
UPC #
089373003788
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
5 3/16 in
Overall Height
3 5/8 in
Overall Depth
5 3/16 in

Details

Item
Strobe Light
Base Material
Polycarbonate
Includes Electrical Connection
Electrical Connection Included
Installation Type
Permanent
Minimum Operating Temperature
-4 Degrees F
Current
0.25 A
Power Source
Corded
Manufacturer Warranty
1 yr
Electrical Connection
Blunt Cut Wires
Lens Color
Clear
Light Type
Strobe
Light Pattern
Flashing
Lighting Technology
Incandescent
Light Color
Clear
Maximum Operating Temperature
122 Degrees F
Flashes per Minute
80
Shape
Round
Voltage
12/80V
Features
1.5 Joules, 80 Flashes Per Minute, Field-Replaceable Lens and Flash Tube
Operating Voltage
12/80V
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Mount Type
Screw
Lens Material
Polycarbonate

Description

Strobe Light, Light Type Strobe, Light Color Clear, Wattage Not Applicable, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Blunt Cut Wires, Lighting Technology Incandescent, Installation Type Permanent, Operating Voltage 12/80V, Overall Length Not Applicable, Overall Diameter 5 3/16 in, Overall Height 3 5/8 in, Overall Depth 5 3/16 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.