Zoro Homepage

Strobe Light, Clear, 12V DC

  • Mfr # 77351

  • Zoro # G415439973


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Diameter
4 in
Light Type
Strobe
Lens Color
Clear
Lighting Technology
LED
Overall Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77351
Zoro #
G415439973
UPC #
089373108148
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Overall Height
3/4 in
Overall Depth
3/4 in

Details

Item
Strobe Light
Light Type
Strobe
Lens Color
Clear
Lighting Technology
LED
Base Material
Polycarbonate
Light Color
Clear
Includes Electrical Connection
Electrical Connection Included
Features
Lamps Fit 4 in Standard Mountings, Lamps Mount in any Orientation
Light Pattern
Flashing, Strobe
Current
0.74 A
Shape
Round
Mount Type
Bracket, Grommet
Voltage
12V DC
Power Source
Corded
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal
Lens Material
Polycarbonate

Description

Strobe Light, Light Type Strobe, Light Color Clear, Wattage Not Applicable, Lens Color Clear, Shape Round, Light Pattern Flashing, Strobe, SAE Class Rating Not Applicable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length Not Applicable, Overall Diameter 4 in, Overall Height 3/4 in, Overall Depth 3/4 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.