Zoro Homepage

Strobe Light, Clear, 12V DC

  • Mfr # 77361

  • Zoro # G915305549


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Current
0.88 A
Lens Color
Clear
Light Pattern
Flashing, Strobe
Includes Electrical Connection
Electrical Connection Included
Overall Depth
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77361
Zoro #
G915305549
UPC #
089373108964
Country of Origin
Canada

Dimensions

Overall Depth
7/8 in
Overall Height
2-1/4 in
Overall Length
6 in

Details

Item
Strobe Light
Current
0.88 A
Lens Color
Clear
Light Pattern
Flashing, Strobe
Includes Electrical Connection
Electrical Connection Included
Light Type
Strobe
Power Source
Corded
Features
Lamps Fit Oval Standard Mounting Holes, Requires Only a 12 VDC Connection for Power
Voltage
12V DC
Light Color
Clear
Mount Type
Bracket, Grommet
Shape
Oval
Lighting Technology
LED
Lens Material
Polycarbonate
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Installation Type
Permanent
Compatible Vehicle Type
Universal

Description

Strobe Light, Light Type Strobe, Light Color Clear, Wattage Not Applicable, Lens Color Clear, Shape Oval, Light Pattern Flashing, Strobe, SAE Class Rating Not Applicable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 6 in, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Depth 7/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.