Zoro Homepage

Strobe Light, Green, 12 to 24V DC

  • Mfr # 78194

  • Zoro # G215305577


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
131 Degrees F
Lens Material
Polycarbonate
Light Pattern
Flashing
Lighting Technology
LED
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78194
Zoro #
G215305577
UPC #
089373012711
Country of Origin
United States

Dimensions

Overall Length
6 -7/16 in
Overall Height
11/16 in
Overall Depth
2 5/16 in

Details

Item
Strobe Light
Maximum Operating Temperature
131 Degrees F
Lens Material
Polycarbonate
Light Pattern
Flashing
Lighting Technology
LED
Minimum Operating Temperature
-40 Degrees F
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
Blunt Cut Wires
Current
0.3 A
Features
12 Different Selectable Flash Patterns in either of Two Phases, Plus Steady-On, Grommet Mount can be Converted to Surface Mount with Optional Chrome or Black Bezels
Voltage
12 to 24V DC
Lens Color
Clear
Power Source
Corded
Light Type
Strobe
Mount Type
Grommet
Base Material
Polycarbonate
Mount Style
Surface
Light Color
Green
Number of Flash Patterns
12
Shape
Oval
Compatible Vehicle Type
Buses
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8

Description

Strobe Light, Light Type Strobe, Light Color Green, Wattage Not Applicable, Lens Color Clear, Shape Oval, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 6 7/16 in, Overall Diameter Not Applicable, Overall Height 11/16 in, Overall Depth 2 5/16 in, IP Rating Not Applicable, Compatible Vehicle Type Buses, Number of Heads Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.