Zoro Homepage

Strobe Light, Red, 12V DC

  • Mfr # 77352

  • Zoro # G615305603


product price: $68.39
/ea

Key Features

Voltage
12V DC
Features
Lamps Fit 4 in Standard Mountings, Lamps Mount in any Orientation
SAE Class Rating
SAE J595 Class 2
Shape
Round
Includes Electrical Connection
Electrical Connection Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77352
Zoro #
G615305603
UPC #
089373470856
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Overall Height
3/4 in
Overall Depth
3/4 in

Details

Item
Strobe Light
Voltage
12V DC
Features
Lamps Fit 4 in Standard Mountings, Lamps Mount in any Orientation
SAE Class Rating
SAE J595 Class 2
Shape
Round
Includes Electrical Connection
Electrical Connection Included
Light Color
Red
Power Source
Corded
Light Pattern
Flashing, Strobe
Lighting Technology
LED
Standards
SAE Class 2
Light Type
Strobe
Mount Type
Bracket, Grommet
Current
0.51 A
Lens Color
Red
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal
Lens Material
Plastic

Description

Strobe Light, Light Type Strobe, Light Color Red, Wattage Not Applicable, Lens Color Red, Shape Round, Light Pattern Flashing, Strobe, SAE Class Rating SAE J595 Class 2, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length Not Applicable, Overall Diameter 4 in, Overall Height 3/4 in, Overall Depth 3/4 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.