Zoro Homepage

Strobe Light, Red, 12V DC

  • Mfr # 77362

  • Zoro # G815305656


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Light Color
Red
Lens Color
Red
Light Type
Strobe
Lighting Technology
LED
Light Pattern
Flashing, Strobe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77362
Zoro #
G815305656
UPC #
089373103815
Country of Origin
Canada

Dimensions

Overall Height
2-1/4 in
Overall Length
6 in
Overall Depth
7/8 in

Details

Item
Strobe Light
Light Color
Red
Lens Color
Red
Light Type
Strobe
Lighting Technology
LED
Light Pattern
Flashing, Strobe
Current
0.95 A
Mount Type
Bracket, Grommet
Power Source
Corded
Shape
Oval
Includes Electrical Connection
Electrical Connection Included
Voltage
12V DC
Standards
SAE Class 2
Features
Lamps Fit Oval Standard Mounting Holes, Requires Only a 12 VDC Connection for Power
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal
Lens Material
Plastic

Description

Strobe Light, Light Type Strobe, Light Color Red, Wattage Not Applicable, Lens Color Red, Shape Oval, Light Pattern Flashing, Strobe, SAE Class Rating Not Applicable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 6 in, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Depth 7/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.