Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strobe Light, White, 12 to 24V DC

  • Mfr # 78191

  • Zoro # G615305559


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Light Type
Strobe
Standards
SAE J595 Class 1
Base Material
Polycarbonate
Overall Depth
2 5/16 in
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78191
Zoro #
G615305559
UPC #
089373012704
Country of Origin
United States

Dimensions

Overall Depth
2 5/16 in
Overall Length
6 -7/16 in
Overall Height
11/16 in

Details

Item
Strobe Light
Light Type
Strobe
Standards
SAE J595 Class 1
Base Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees F
Lens Color
Clear
Maximum Operating Temperature
131 Degrees F
Includes Electrical Connection
Electrical Connection Included
Mount Type
Grommet
Mount Style
Surface
Light Color
White
Shape
Oval
SAE Class Rating
SAE J595 Class 1
Voltage
12 to 24V DC
Current
0.3 A
Features
12 Different Selectable Flash Patterns in either of Two Phases, Plus Steady-On, Grommet Mount can be Converted to Surface Mount with Optional Chrome or Black Bezels
Lighting Technology
LED
Electrical Connection
Blunt Cut Wires
Number of Flash Patterns
12
Power Source
Corded
Light Pattern
Flashing
Lens Material
Polycarbonate
Compatible Vehicle Type
Buses
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Installation Type
Permanent

Description

Strobe Light, Light Type Strobe, Light Color White, Wattage Not Applicable, Lens Color Clear, Shape Oval, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 6 7/16 in, Overall Diameter Not Applicable, Overall Height 11/16 in, Overall Depth 2 5/16 in, IP Rating Not Applicable, Compatible Vehicle Type Buses, Number of Heads Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.